NA71450-2
Description
NA71450-20024 TAPERED ROLLER BRG CONE ; PRECISION 4-1/2" BORE 2-3/32" WID
Part # NA71450-20024
BDI # 1367632
Features
Component:
Cone
Width - Millimeter:
53.188
Inch - Metric:
Inch
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Global Part Number GPN:
646161
Precision Class:
Standard
Width - Inch:
2.094
Basic Number:
NA71450
HJ-607632
Description
HJ-607632 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.75" OD X 2" WID OPEN
Part # HJ-607632
BDI # 1425173
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
HH221449NA-2
Description
HH221449NA-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 4" BORE
Part # HH221449NA-20024
BDI # 1357498
Features
Component:
Cone
Width - Millimeter:
63.5
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
Heavy Duty
Global Part Number GPN:
645612
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
HH221449NA
5312WBR
Description
5312WBR ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 54MM WD
Part # 5312WBR
BDI # 1346167
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255366
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255373
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)