RA010RR

COMPARE

RA010RR

Description
RA010RR + COL INSERT BRG ; 5/8" BORE NARROW IR 0.512" OR WID

TIMKEN

Part # RA010RR + COL

BDI # 1371266

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.575
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
E-4BF-TRB-3 15/16

COMPARE

E-4BF-TRB-3 15/16

Description
E-4BF-TRB-3 15/16 FLANGE BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-4BF-TRB-3 15/16

BDI # 1354369

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Nominal Bolt Circle Diameter Round - Inch: 11
Housing Configuration: 1 Piece Solid
Other Features: Double Row | Wide Inner Race | With Set Screw

Global Part Number GPN: 603192
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY