22313EJW33C3
Description
22313EJW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD ST CAGE
Part # 22313EJW33C3
BDI # 1317239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
S5K
Description
S5K DEEP GROOVE BALL BEARING ; 1/2IN ID 1-1/8IN OD 1/4IN WD
Part # PS5K Z1 FS50545
BDI # 1371912
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1713
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22314EJW33C3
Description
22314EJW33C3 SPHERICAL RLR BRG ; NON-RETURNABLE 70MM ID 150MM OD 51MM WD
Part # 22314EJW33C3
BDI # 1317256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22228KEJW33C3
Description
22228KEJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD ST CAGE
Part # 22228KEJW33C3
BDI # 1317031
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
5313WBR
Description
5313WBR ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 58.7MM WD
Part # 5313WBR
BDI # 1346173
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255369
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)