Page 1 of 7

Next

Compare
RCJ1 15/16

COMPARE

RCJ1 15/16

Description
RCJ1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # RCJ1 15/16

BDI # 1371544

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | With Set Screw

Global Part Number GPN: 547141
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 157

Price Inventory : In stock
Loading Price
QTY
RCJ2 3/16

COMPARE

RCJ2 3/16

Description
RCJ2 3/16 FLANGE BRG UNIT ; 2-3/16" BORE 7.2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # RCJ2 3/16

BDI # 1371568

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | With Set Screw

Global Part Number GPN: 547154
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 184

Price Inventory : In stock
Loading Price
QTY
RA100RR;RA100RR + COL

COMPARE

RA100RR;RA100RR + COL

Description
RA100RR INSERT BEARING ; 1" BORE NARROW IR 0.591" OR WID

TIMKEN

Part # RA100RR + COL

BDI # 1425576

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RAK2

COMPARE

RAK2

Description
RAK2 PILLOW BLK BRG UNIT ; 2" BORE 2-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK2

BDI # 1371382

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520409
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
RTU1 7/16

COMPARE

RTU1 7/16

Description
RTU1 7/16 TAKE-UP BRG UNIT ; 1-7/16" BORE 17/32" SLOT WID

TIMKEN

Part # RTU1 7/16

BDI # 1371797

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN: 674598
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY