2MM222WICRDUL
Description
2MM222WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 110MM BORE 200MM OD
Part # 2MM222WICRDUL
BDI # 1333813
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM222WICRDUL
Description
3MM222WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 3MM222WICRDUL
BDI # 1339726
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM222WICRDUM
Description
3MM222WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 110MM BORE 200MM OD
Part # 3MM222WICRDUM
BDI # 1339727
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7328WN2 MBR DB
Description
7328WN2 MBR DB AC BALL BRG ; NON-RETURNABLE 1-ROW
Part # 7328WN2MBRDBFS264B
BDI # 1350577
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254952
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
3MM9336WICRDUL
Description
3MM9336WICRDUL PRECISION BALL BEARING ; NON-RETURNABLE
Part # 3MM9336WICRDUL
BDI # 1340386
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring