QF15X1-1/4
Description
QF15 X 1-1/4 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF15X1-1/4
BDI # 754646
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
L099 1-1/8 1/4X1/8 KW
Description
L099 1-1/8 1/4X1/8 KW COUPLING HUB ; 1-1/8" BORE 2.54" HUB DIA
Part # L099-HUB-1-1/8-1/4X1/8KW
BDI # 592664
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L100 5/8 3/16X3/32 KW
Description
L100 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.54" HUB DIA
Part # L100-HUB-5/8-3/16X3/32KW
BDI # 592674
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
C276 42MM 12X3.3MM KW
Description
C276 42MM 12X3.3MM KW COUPLING HUB
Part # C276-HUB-42MMH7-12X3.3MMKW
BDI # 595491
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
QF15X30MM
Description
QF15 X 30MM JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF15X30MM
BDI # 754486
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling