L095 5/8 3/16X3/32 KW
Description
L095 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA
Part # L095-HUB-5/8-3/16X3/32KW
BDI # 592634
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L100 1 1/4X1/8 KW
Description
L100 1 1/4X1/8 KW JAW COUPLING HUB
Part # L100-HUB-1"-1/4X1/8KW
BDI # 21444535
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L110 5/8 NKW
Description
L110 5/8 NKW COUPLING HUB ; 5/8" BORE 3.33" HUB DIA
Part # L110-HUB-5/8-NKW
BDI # 592696
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L075 3/4 3/16X3/32 KW
Description
L075 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 1-3/4" HUB DIA
Part # L075-HUB-3/4-3/16X3/32KW
BDI # 592598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L095 3/4 3/16X3/32 KW
Description
L095 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA
Part # L095-HUB-3/4-3/16X3/32KW
BDI # 592636
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling