6J 1 1/4X1/8 KW
Description
6J 1 1/4X1/8 KW FLANGE COUPLING HUB
Part # 6J-FLNG-1"-1/4X1/8KW
BDI # 594298
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
6J 5/8 3/16X3/32 KW
Description
6J 5/8 3/16X3/32 KW FLANGE COUPLING HUB
Part # 6J-FLNG-5/8-3/16X3/32KW
BDI # 594294
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
4J 5/8 3/16X3/32 KW
Description
4J 5/8 3/16X3/32 KW FLANGE COUPLING HUB
Part # 4J-FLNG-5/8-3/16X3/32KW
BDI # 594270
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
8S 1-3/4 3/8X3/16 KW
Description
8S 1-3/4 3/8X3/16 KW COUPLING HUB
Part # 8S-FLNG-1-3/4-3/8X3/16KW
BDI # 594351
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
4J 3/4 3/16X3/32 KW
Description
4J 3/4 3/16X3/32 KW FLANGE COUPLING HUB
Part # 4J-FLNG-3/4-3/16X3/32KW
BDI # 594271
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs