Page 1 of 636

Next

Compare
40BB18

COMPARE

40BB18

Description
40BB18-IDLER SPROCKET

TIMKEN LOVEJOY

Part # 40BB18-IDLER SPROCKET

BDI # 21444490

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.14
Length Thru Bore - Millimeter: 11.125
Other Features: Pre Lubricated

Price Inventory : In stock
Loading Price
QTY
L190 1-7/16 3/8X3/16 KW

COMPARE

L190 1-7/16 3/8X3/16 KW

Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-7/16-3/8X3/16KW

BDI # 592769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
AL075 1/2 NKW

COMPARE

AL075 1/2 NKW

Description
AL075 1/2 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL075-HUB-1/2-NKW

BDI # 592580

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L050 1/2 NKW

COMPARE

L050 1/2 NKW

Description
L050 1/2 NKW COUPLING HUB ; 1/2" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # L050-HUB-1/2-NKW

BDI # 592523

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
LH200 HUB 1 1/8 1/4X1/8KW

COMPARE

LH200 HUB 1 1/8 1/4X1/8KW

Description
LH200 HUB 1 1/8 1/4X1/8KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH200-HUB-1-1/8-1/4X1/8KW

BDI # 20095191

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 27.432
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 66.04
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY