288MT20AF-F1.000
Description
288MT20AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-F1.0000
BDI # 923717
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
288MT20AF-F1.125
Description
288MT20AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-F1.1250
BDI # 923718
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
288MT20AF-F1.250
Description
288MT20AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-F1.2500
BDI # 923719
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
2814MT115AF-F2.000
Description
2814MT115AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT115AF-F2.000
BDI # 923551
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
2814MT115AF-F2.375
Description
2814MT115AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT115AF-F2.375
BDI # 923554
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115