HA100B28F X 1-15/16 KW
Description
HA100B28 1-X 15/16IN KW CHN SPROCKET
Part # HA100B28F X 1-15/16 KW
BDI # 24334399
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore
H100B30 X 2 KW 2SS
Description
H100B30 X 2 KW 2SS CHAIN SPROCKET ; 12.643" OD X 2" LTB X 1-1/4" P STEEL
Part # H100B30 X 2 KW 2SS
BDI # 21524820
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
H100B30F X 2-7/8
Description
H100B30 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 30 TEETH TYPE B 2-7/8IN BORE
Part # H100B30F X 2-7/8
BDI # 21971574
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
100B30H X 1-15/16
Description
100B30H X 1-15/16 SPROCKET ; 1-1/4" PITCH 1-15/16" BORE 30-TEETH
Part # 100B30H X 1-15/16
BDI # 21542273
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
A100B28H 2-15/16 KW 2SS
Description
A100B28H 2-15/16 KW 2SS ALTERED SPROCKET ; 1-1/4IN PITCH 28 TEETH 2-15/16IN BORE
Part # A100B28H 2-15/16 KW 2SS
BDI # 21927207
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore