HD100B36F X 2-7/16
Description
HD100B36 X 2-7/16 RLR CHAIN SPROCKET ; 100 CHAIN 36 TEETH 2 STRD 2-7/16IN BORE
Part # HD100B36F X 2-7/16
BDI # 21972654
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
D100B36H X 2-15/16
Description
D100B36H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 36-TEETH
Part # D100B36H X 2-15/16
BDI # 21463086
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore