HD100B21F X 3-1/8
Description
HD100B21 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 21 TEETH 2 STRD 3-1/8IN BORE
Part # HD100B21F X 3-1/8
BDI # 21972572
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
D100B21H X 2-15/16
Description
D100B21H X 2-15/16 CHAIN SPROCKET ; 9.04IN OD X 3.37IN LTB X 1-1/4IN P STEEL
Part # D100B21H X 2-15/16
BDI # 21572512
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
HD100B21F X 2-1/2
Description
HD100B21 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 21 TEETH 2 STRD 2-1/2IN BORE
Part # HD100B21F X 2-1/2
BDI # 21972566
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
HD100B21F X 2-1/4
Description
HD100B21 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 21 TEETH 2 STRD 2-1/4IN BORE
Part # HD100B21F X 2-1/4
BDI # 21972568
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
HD100B21F X 2-3/8
Description
HD100B21 X 2-3/8 RLR CHAIN SPROCKET ; 100 CHAIN 21 TEETH 2 STRD 2-3/8IN BORE
Part # HD100B21F X 2-3/8
BDI # 21972570
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore