D100B60 X 2IN 1/2IN KW MTO
Description
D100B60 X 2IN 1/2IN KW CHN SPROCKET ; 100CHAIN 60T
Part # D100B60 X 2IN 1/2IN KW MTO
BDI # 25952501
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
D100B60 X 3IN REBORE 3/4 KW MTO
Description
D100B60 X 3IN REBORE 3/4 KW MTO SPROCKET
Part # D100B60 X 3IN REBORE 3/4 KW MTO
BDI # 24709477
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore