D100B15H X 2-5/8
Description
D100B15H X 2-5/8 KW 2SS SPROCKET ; DBL ROW TYPE B CHAIN NO 100 TEETH 15 HDN
Part # D100B15H X 2-5/8
BDI # 21919820
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
D100B12H X 2-3/4
Description
D100B12H X 2-3/4 SPROCKET ; 1-1/4" PITCH 2-3/4" BORE 12-TEETH
Part # D100B12H X 2-3/4
BDI # 21542423
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
D100B14H X 2-3/4
Description
D100B14H X 2-3/4 SPROCKET ; 6.226" OD X2-7/8" LTB X 1-1/4" P STEEL
Part # D100B14H X 2-3/4
BDI # 21463063
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
D100B15FH X 3 5/8KW 2SS
Description
D100B15FH X 3 5/8KW 2SS CHAIN SPROCKET ; 6.63" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B15FH X 3 5/8KW 2SS
BDI # 21463064
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore