E100B18 X 3-7/16 KW 2SS
Description
E100B18 X 3-7/16 KW 2SS SPROCKET ; 3-7/16" BORE
Part # E100B18 X 3-7/16 KW 2SS
BDI # 26029585
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
E100B30 X 3-7/16 KW 2SS
Description
E100B30 X 3-7/16 KW 2SS 2SS SPROCKET ; 3-7/16" BORE
Part # E100B30 X 3-7/16 KW 2SS
BDI # 26029587
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
T100B21 2.8725IN/2.873IN BORE PER DWG
Description
T100B21 2.8725IN/2.873IN BORE PER DWG ; CHAIN SPROCKET
Part # T100B21 2.8725IN/2.873IN BORE PER DWG
BDI # 25939040
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
T100B30ZH X 5 KW
Description
T100B30ZH X 5 KW CHAIN SPROCKET ; 12.64" OD X 4-3/4" LTB X 1-1/4" P
Part # T100B30ZH X 5 KW
BDI # 21559233
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore