H120B27F X 2-15/16
Description
H120B27 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 27 TEETH TYPE B 2-15/16IN BORE
Part # H120B27F X 2-15/16
BDI # 21971714
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Finished Bore