H120B28F X 2-11/16
Description
H120B28 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 2-11/16IN BORE
Part # H120B28F X 2-11/16
BDI # 21971716
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
H120B17 X 2-1/4
Description
120B17H X 2-1/4 SPROCKET ; 8.924" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B17 X 2-1/4
BDI # 21472588
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
H120B16 X 3-1/8
Description
120B16H X 3-1/8 SPROCKET ; 8.441" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B16 X 3-1/8
BDI # 21472587
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
120B15H X 2-1/4
Description
120B15H X 2-1/4 SPROCKET ; 7.956" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # 120B15H X 2-1/4
BDI # 21472763
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
H120B18 X 3-1/8
Description
120B18H X 3-1/8 CHAIN SPROCKET ; 1-1/2" PITCH 18 TEETH 3-1/8" BORE
Part # H120B18 X 3-1/8
BDI # 21575165
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore