H120B21F X 2-1/4
Description
H120B21 X 2-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH TYPE B 2-1/4IN BORE
Part # H120B21F X 2-1/4
BDI # 21971694
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
H120B21F X 2-15/16
Description
H120B21 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH TYPE B 2-15/16IN BORE
Part # H120B21F X 2-15/16
BDI # 21971696
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
H120A21 X 3
Description
H120A21 X 3 ROLLER CHAIN SPROCKET ; 1/2" PITCH 3" BORE 21-TEETH
Part # H120A21 X 3
BDI # 21462608
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
H120B21F X 3-1/4
Description
H120B21 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH TYPE B 3-1/4IN BORE
Part # H120B21F X 3-1/4
BDI # 21971698
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
H120B21F X 3-5/8
Description
H120B21 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH TYPE B 3-5/8IN BORE
Part # H120B21F X 3-5/8
BDI # 21971700
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore