D120B24H X 2-15/16
Description
D120B24H X 2-15/16 ROLLER CHAIN SPROCKET ; 12.29" OD X 4" LTB X 1-1/2" P STEEL
Part # D120B24H X 2-15/16
BDI # 21472708
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
D120B24H X 3-1/8
Description
D120B24H X 3-1/8 CHAIN SPROCKET ; 12.2IN OD X 4.0IN LTB X 1-1/2IN P STEEL
Part # D120B24H X 3-1/8
BDI # 21574702
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
HD120B24X85MM PER DWG RS1202B24T
Description
HD120B24X85MM PER DWG RS1202B24T ; ROLLER CHAIN SPROCKET
Part # HD120B24X85MM PER DWG RS1202B24T
BDI # 25953202
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
D120B24H X 2-7/8
Description
D120B24H X 2-7/8 SPROCKET ; DBL ROW TYPE B CHAIN NO 120 7703615
Part # D120B24H X 2-7/8
BDI # 21919840
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
HD120B24F X 3-5/8
Description
HD120B24 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 24 TEETH 2 STRD 3-5/8IN BORE
Part # HD120B24F X 3-5/8
BDI # 21972760
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore