D120B26H X 3
Description
D120B26H X 3 ROLLER CHAIN SPROCKET ; 13.254" OD X 4" LTB X 1-1/2" P STEEL
Part # D120B26H X 3
BDI # 21558775
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
HD120B26F X 2-11/16
Description
HD120B26 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 26 TEETH 2 STRD 2-11/16IN BORE
Part # HD120B26F X 2-11/16
BDI # 21972762
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
D120B26H X 2-15/16
Description
D120B26H X 2-15/16 SPROCKET ; 13.254" OD X 4" LTB X 1-1/2" P STEEL
Part # D120B26H X 2-15/16
BDI # 21463031
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
D120B26H X 3-1/4 KW 2SS
Description
D120B26H X 3-1/4 KW 2SS CHAIN SPROCKET ; 120 ANSI 26 TEETH 3-1/4" BORE
Part # D120B26H X 3-1/4 KW 2SS
BDI # 23003733
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore