A140B25 X 2-7/16 5/8KW 2SS HT
Description
A140B25 X 2-7/16 5/8KW 2SS HT SPROCKET
Part # A140B25 X 2-7/16 5/8KW 2SS HT
BDI # 23709874
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore
H140B25F X 2-15/16
Description
H140B25 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 25 TEETH TYPE B 2-15/16IN BORE
Part # H140B25F X 2-15/16
BDI # 21971786
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore