H140B22F X 3-15/16 KW 2SS
Description
H140B22F X 3-15/16 KW 2SS SPROCKET
Part # H140B22F X 3-15/16 KW 2SS
BDI # 25850744
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
H140B22F X 2-15/16
Description
H140B22 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 22 TEETH TYPE B 2-15/16IN BORE
Part # H140B22F X 2-15/16
BDI # 21971778
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
H140C22 X 3-7/16 KW SS SPLIT
Description
140C22H X 3-7/16 KW SS SPLIT SPROCKET ; 13.221" OD X 2.5" LTB X 1-3/4" P STEEL
Part # H140C22 X 3-7/16 KW SS SPLIT
BDI # 21524838
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore