160B19H X 3-15/16 KW 2SS
Description
160B19H X 3-15/16 KW 2SS CHAIN SPROCKET ; 3-15/16" BORE 2" PITCH 19 TEETH HARDENED
Part # 160B19H X 3-15/16 KW 2SS
BDI # 21917049
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
H160B15 X 3-1/2 KW 2SS
Description
H160B15 X 3-1/2 KW 2SS CHAIN SPROCKET ; 15 TEETH B-HUB 3-1/2IN BORE
Part # H160B15 X 3-1/2 KW 2SS
BDI # 23237935
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
HT160B24 X 6-1/2IN KW 2SS
Description
HT160B24 X 6-1/2IN KW 2SS SPROCKET
Part # HT160B24 X 6-1/2IN KW 2SS
BDI # 25197424
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore
160B18 X 3-7/16 MTO
Description
160B18 X 3-7/16 ; RLR CHAIN SPROCKET
Part # 160B18 X 3-7/16 MTO
BDI # 25166958
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
H160C25 X 3IN KW 2SS MTO
Description
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C25 X 3IN KW 2SS MTO
BDI # 24157404
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore