HT160C24F X 6-1/2 KW 2SS

COMPARE

HT160C24F X 6-1/2 KW 2SS

Description
HT160C24F X 6-1/2 KW 2SS SPROCKET ; 160 ANSI 24 TEETH 6-1/2" BORE

TSUBAKI

Part # HT160C24F X 6-1/2 KW 2SS

BDI # 25200991

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.392
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 389.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H160C24 X 2-7/16 KW 2SS MTO

COMPARE

H160C24 X 2-7/16 KW 2SS MTO

Description
H160C24 X 2-7/16 KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H160C24 X 2-7/16 KW 2SS MTO

BDI # 24157400

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.392
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 389.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B24H X 2-15/16

COMPARE

160B24H X 2-15/16

Description
160B24H X 2-15/16 CHAIN SPROCKET ; 160 ANSI 24 TEETH 2-15/16" BORE

TSUBAKI

Part # 160B24H X 2-15/16

BDI # 22107294

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.322

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.392
Pitch Diameter - Millimeter: 389.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY