240B13 X 3-1/2 KW 2SS
Description
240B13 X 3-1/2 KW 2SS SPROCKET
Part # 240B13 X 3-1/2 KW 2SS
BDI # 24434966
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Finished Bore
H240B13F X 4-15/16 KW 2SS
Description
H240B13 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 13 HARDENED TEETH
Part # H240B13F X 4-15/16 KW 2SS
BDI # 23683177
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Finished Bore