25B15F X 3/8IN KW 2SS
Description
25B15F ROLLER CHAINN SPROCKET ; 3/8" BORE 15TH 2SS W/HARDENED TEETH
Part # 25B15F X 3/8IN KW 2SS
BDI # 23774765
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
25B40F X 3/4
Description
25B40F X 3/4 SPROCKET ; 3.327" OD X 0.75" LTB X 1/4" P STEEL
Part # 25B40F X 3/4
BDI # 21525075
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Finished Bore
25BS22 X 3/4
Description
25BS22 X 3/4 RLR CHAIN SPROCKET ; 3/4" BORE 22T CHAIN #25
Part # 25BS22 X 3/4
BDI # 25815997
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore
25B12 X 8MM BORE 1SS
Description
25B12 X 8MM BORE 1SS SPROCKET ; 1/4" PITCH 8MM BORE 12-TEETH
Part # 25B12 X 8MM BORE 1SS
BDI # 21542749
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
With 1 Set Screw
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Finished Bore