D40B20H X 1-1/4 KW 2SS
Description
D40B20H X 1-1/4 KW 2SS CHAIN SPROCKET ; 40 ANSI 20 TEETH 1-1/4" BORE
Part # D40B20H X 1-1/4 KW 2SS
BDI # 22507268
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore