ADS50A19H X 1-1/2 KW SS
Description
ADS50A19H X 1-1/2 KW SS SPROCKET ; CHAIN NO-50 A HUB 19 TEETH
Part # ADS50A19H X 1-1/2 KW SS
BDI # 21525346
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore