50A30 1.003/1.004 MOD
Description
50A30 1.003/1.004 MOD SGL ROW SPRKT ; STK BORE ANSI 50 6.321 OD 5.979IN PT DIA
Part # 50A30 1.003/1.004 MOD
BDI # 24720506
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50A17 X 2-1/2IN MTO
Description
50A17 X 2-1/2IN RLR CHAIN SPROCKET ; 50CHAIN 17T
Part # 50A17 X 2-1/2IN MTO
BDI # 26306805
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
H50A26 X .719IN MOD
Description
H50A26 X .719IN MOD CHAIN SPROCKET ; SGL ROW STOCK BORE 5.522 OD 5.185 PITCH
Part # H50A26 X .719IN MOD
BDI # 24719642
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
H50A36 X 3/4
Description
H50A36 X 3/4 ROLLER CHAIN SPROCKET ; 50 CHAIN A HUB 36 TEETH 3/4" BORE W/HT
Part # H50A36 X 3/4
BDI # 23974090
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
H50A24 X .719IN MOD
Description
H50A24 X .719IN MOD CHAIN SPROCKET ; SGL ROW STOCK BORE 5.122 OD 4.788 PITCH
Part # H50A24 X .719IN MOD
BDI # 24719640
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore