HDS50A17 X 1-1/4 STD KW 2SS
Description
HDS50A17 X 1-1/4 STD KW 2SS SPROCKET ; 1-1/4" BORE
Part # HDS50A17 X 1-1/4 STD KW 2SS
BDI # 25189032
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore