H50B9F X 5/8
Description
H50B9F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 50BS9HT 5/8
BDI # 916731
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Global Part Number GPN:
39044
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
H50B9F X 3/4
Description
H50B9F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 50BS9HT 3/4
BDI # 916732
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Global Part Number GPN:
39043
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
H50B9 X 17MM 5 X 2.3MM KW NO SS
Description
H50B9 X 17MM 5X2.3MM KW NO SS SPROCKET ; 2.093" OD X 1" LTB X 1-1/2" P STEEL
Part # H50B9 X 17MM 5 X 2.3MM KW NO SS
BDI # 21525175
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
50B9SS X 3/4 W/KW 2SS
Description
50B9SS X 3/4 W/KW 2SS SPROCKET
Part # 50B9SS X 3/4 W/KW 2SS
BDI # 21590213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore