H50B20F X 1
Description
H50B20F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT 1" BORE
Part # 50B20F-2
BDI # 916630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38899
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H50B16F X 3/4
Description
H50B16F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 50BS16HT 3/4
BDI # 916598
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38866
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
H50B19F X 1-1/2
Description
H50B19F X 1-1/2 ROLLER CHAIN SPROCKET ; 4.121"OD X 1-1/8"LTB X 1-1/2"P STL W/HT
Part # 50BS19HT 1 1/2
BDI # 21525063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.922
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
50B33FH X 1-3/8
Description
H50B33F X 1-3/8 ROLLER CHAIN SPROCKET ; 5/8" P 33T 1-3/8" BORE W/HARDENED TEETH
Part # 50BS33 1 3/8
BDI # 24344101
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore