HD50B11F X 7/8
Description
HD50B11 X 7/8 RLR CHAIN SPROCKET ; 50 CHAIN 11 TEETH 2 STRD 7/8IN BORE
Part # HD50B11F X 7/8
BDI # 21972877
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
HD50B18F X 3/4
Description
HD50B18 X 3/4 RLR CHAIN SPROCKET ; 50 CHAIN 18 TEETH 2 STRD 3/4IN BORE
Part # HD50B18F X 3/4
BDI # 21972879
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
HAD50B18F X 1 KW 2SS
Description
HAD50B18F X 1 KW 2SS SPROCKET
Part # HAD50B18F X 1 KW 2SS
BDI # 24957155
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
HD50B42F X 1-15/16 1/2KW
Description
HD50B42F X 1-15/16 1/2KW SPROCKET
Part # HD50B42F X 1-15/16 1/2KW
BDI # 25896122
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
D50B40H 1.375 TO 596-1018
Description
D50B40H 1.375 TO 596-1018 CHAIN SPROCKET ; 50 ANSI 40 TEETH NO PAINT
Part # D50B40H 1.375 TO 596-1018
BDI # 22106894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore