D50B20H X 1 KW 2SS
Description
D50B20H X 1 KW 2SS CHAIN SPROCKET ; 4.32IN OD X 1.75IN LTB X 5/8IN P STEEL
Part # D50B20H X 1 KW 2SS
BDI # 21572404
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore