D60B24FH X 1-3/4

COMPARE

D60B24FH X 1-3/4

Description
D60B24FH X 1-3/4 ROLLER CHAIN SPROCKET ; 6.15" OD X 2-1/8" LTB X 3/4" P STEEL

TSUBAKI

Part # D60B24FH X 1-3/4

BDI # 21558784

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD60B24 2 KW SS

COMPARE

HD60B24 2 KW SS

Description
HD60B24 2 KW SS SPROCKET

TSUBAKI

Part # HD60B24 2 KW SS

BDI # 25821000

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.147
Other Features: With Set Screw
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY