Page 1 of 6

Next

Compare
D60B13 X 1-1/2IN

COMPARE

D60B13 X 1-1/2IN

Description
D60B13 X 1-1/2IN ; POR MULTIPLE STRAND SPROCKET

TSUBAKI

Part # D60B13 X 1-1/2IN

BDI # 20863264

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD60B13F X 1

COMPARE

HD60B13F X 1

Description
HD60B13 X 1 RLR CHAIN SPROCKET ; 60 CHAIN 13 TEETH 2 STRD 1IN BORE

TSUBAKI

Part # HD60B13F X 1

BDI # 21972881

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B15FH X 1-3/8 5/16 KW

COMPARE

D60B15FH X 1-3/8 5/16 KW

Description
D60B15FH X 1-3/8 5/16 KW SPROCKET ; 3.978" OD X 2-1/8" LTB X 3/4" P STEEL

TSUBAKI

Part # D60B15FH X 1-3/8 5/16 KW

BDI # 21463042

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD60B15F-1-1/4 KW 2SS

COMPARE

HD60B15F-1-1/4 KW 2SS

Description
HD60B15F-1-1/4 KW 2SS ; 60 ANSI ROLLER CHAIN SPROCKET

TSUBAKI

Part # D60B15-1D KW2SS

BDI # 25879983

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B14H X 1-1/4

COMPARE

D60B14H X 1-1/4

Description
D60B14H X 1-1/4 MULTIPLE STRAND SPROCKET ; 3/4" PITCH 14 TEETH

TSUBAKI

Part # D60B14H X 1-1/4

BDI # 21564757

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.736
Pitch Diameter - Millimeter: 85.623
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY