HD80B21F X 1-15/16
Description
HD80B21 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 21 TEETH 2 STRD 1-15/16IN BORE
Part # HD80B21F X 1-15/16
BDI # 21972963
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
HD80B21F X 2-3/4
Description
HD80B21 X 2-3/4 RLR CHAIN SPROCKET ; 80 CHAIN 21 TEETH 2 STRD 2-3/4IN BORE
Part # HD80B21F X 2-3/4
BDI # 21972965
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore