T80B18 X 1-1/2 STD 3/8X3/16KW 2SS
Description
T80B18 X 1-1/2 STD 3/8X3/16KW 2SS ; TRIPLE B STYLE HARDENED TEETH SPROCKET
Part # T80B18 X 1-1/2 STD 3/8X3/16KW 2SS
BDI # 24767679
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
HT80B15 X 1-1/2 STD 3/8X3/16 KW 2SS
Description
HT80B15 X 1-/2 STD 3/8X3/16 KW 2SS SPRKT ; W/HARDENED TEETH
Part # HT80B15 X 1-1/2 STD 3/8X3/16 KW 2SS
BDI # 24767638
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore