H80-4C14F X 2-3/16 1/2X1/4 KW 2SS
Description
H80-4C14F X 2-3/16 1/2X1/4 KW 2SS SPRCKT ; 3-3/8IN HD 5-1/2IN LTB
Part # H80-4C14F X 2-3/16 1/2X1/4 KW 2SS
BDI # 25176606
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore