H35B12F X 3/4
Description
H35B12F X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 3/4" BORE
Part # 35BS12HT 3/4
BDI # 916223
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
38530
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
SDS 1-1/8
Description
SDS X 1-1/8 QD BUSHING ; 1-1/8" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 1/8
BDI # 928689
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN:
470349
Bushing Series:
SDS
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
572625
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
H40B12F X 1
Description
H40B12F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 12T HT 1" BORE
Part # 40BS12HT 1
BDI # 916316
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
38626
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore