DS60A20H X 1-1/4 5/16KW 2SS
Description
DS60A20H X 1-1/4 5/16KW 2SS SPROCKET ; 5.19IN OD X 1.93IN LTB X 0.7IN P STEEL
Part # DS60A20H X 1-1/4 5/16KW 2SS
BDI # 21574705
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
DS80A20H X 2-7/8
Description
DS80A20H X 2-7/8 CHAIN SPROCKET ; 6.91" OD X 2-3/16" LTB X 1" P STEEL
Part # DS80A20H X 2-7/8
BDI # 21463105
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
ADS60A20H X 45MM 14MMX3.8MM KW 2SS
Description
ADS60A20H X 45MM 14MMX3.8MM KW 2SS ; ROLLER CHAIN SPROCKET
Part # ADS60A20H X 45MM 14MMX3.8MM KW 2SS
BDI # 23769466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore