AHDS50A21F X 2IN KW 2SS
Description
AHDS50A21F X 2IN KW 2SS SPROCKET ; 50 ANSI 21 TEETH 2" BORE
Part # AHDS50A21F X 2IN KW 2SS
BDI # 25870479
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
DS60A21 X 1-1/2 KW 2SS
Description
DS60A21 X 1-1/2 KW 2SS SPROCKET ; 21T 1-1/2"BORE CHAIN #60
Part # DS60A21 X 1-1/2 KW 2SS
BDI # 24328705
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore