H60A21 X 2.188

COMPARE

H60A21 X 2.188

Description
H60A21 X 2.188 SPROCKET ; 5.43" OD X 3/4" P STEEL PLAIN BORE

TSUBAKI

Part # H60A21 X 2.188

BDI # 21463111

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.033

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.426
Pitch Diameter - Millimeter: 127.838
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H60A21 X 1-3/4

COMPARE

H60A21 X 1-3/4

Description
H60A21 X 1-3/4 CHAIN SPROCKET ; 3/4" PITCH 21 TEETH 1-3/4" BORE

TSUBAKI

Part # H60A21 X 1-3/4

BDI # 21564762

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.033

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.426
Pitch Diameter - Millimeter: 127.838
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY