H40A60 X 2-1/4
Description
40A60HT X 2-1/4IN HT SPROCKET ; 40 CHAIN 60T
Part # H40A60 X 2-1/4
BDI # 23340762
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore