H40A84 X 1-1/4
Description
H40A84 X 1-1/4 ROLLER CHAIN SPROCKET ; SPROCKET
Part # H40A84 X 1-1/4
BDI # 21462740
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Finished Bore
H120A21 X 3
Description
H120A21 X 3 ROLLER CHAIN SPROCKET ; 1/2" PITCH 3" BORE 21-TEETH
Part # H120A21 X 3
BDI # 21462608
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
D120A30H X 3-15/16
Description
D120A30H X 3-15/16 RLR CHAIN SPROCKET ; W/HARDENED TEETH
Part # D120A30H X 3-15/16
BDI # 24296668
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore