H50A26 X .719IN MOD
Description
H50A26 X .719IN MOD CHAIN SPROCKET ; SGL ROW STOCK BORE 5.522 OD 5.185 PITCH
Part # H50A26 X .719IN MOD
BDI # 24719642
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Finished Bore
H2052A11 X 3/4
Description
H2052A11 X 3/4 BORE ROLLER CHAIN SPKT
Part # H2052A11 X 3/4
BDI # 22378464
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Finished Bore
HD80A16 X 1-7/16 KW 2SS
Description
HD80A16 X 1-7/16 KW 2SS SPROCKET ; 1-7/16" BORE
Part # HD80A16 X 1-7/16 KW 2SS
BDI # 25847779
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H60A21 X 2.188
Description
H60A21 X 2.188 SPROCKET ; 5.43" OD X 3/4" P STEEL PLAIN BORE
Part # H60A21 X 2.188
BDI # 21463111
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore