H60B20F X 1-7/16
Description
H60B20F X 1-7/16 ROLLER CHAIN SPROCKET
Part # 60BS20HT 1 7/16
BDI # 916823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
39137
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H50B20F X 1
Description
H50B20F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT 1" BORE
Part # 50B20F-2
BDI # 916630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38899
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H60B20F X 1-15/16
Description
H60B20F X 1-15/16 SPROCKET ; 60 CHAIN 20 TEETH TYPE B
Part # 60BS20HT 1 15/16
BDI # 21972104
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H80B20F X 2-7/16
Description
H80B20F X 2-7/16 ROLLER CHAIN SPROCKET ; 80 CHN 20 TEETH TYPE B 2-7/16" FIN BORE
Part # 80BS20HT 2 7/16
BDI # 917042
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H80B20F X 2-3/16
Description
H80B20F X 2-3/16 ROLLER CHAIN SPROCKET
Part # 80BS20HT 2 3/16
BDI # 917041
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
39369
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore