80B36FH X 1-5/8
Description
80B36FH X 1-5/8 ROLLER CHAIN SPROCKET ; 1" P 36T 1-5/8" BORE W/HARDENED TEETH
Part # 80B36FH X 1-5/8
BDI # 17159895
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
572408
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
80B36FH X 1-3/8
Description
80B36FH X 1-3/8 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/8" BORE W/HARDENED TEETH
Part # 80B36FH X 1-3/8
BDI # 17159894
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
572821
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
H60B36 X 2-1/8 KW SS
Description
H60B36 X 2-1/8 KW SS CHAIN SPROCKET ; 9.023" OD X 1-1/2" LTB X 3/4" P STEEL
Part # H60B36 X 2-1/8 KW SS
BDI # 21462882
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
60B36 X 2.75 KW 2SS MTO
Description
60B36 X 2.75 KW 2SS MTO SPROCKET ; FINISHED BORE
Part # 60B36 X 2.75 KW 2SS MTO
BDI # 25879812
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
80B36FH X 1-3/4
Description
80B36FH X 1-3/4 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/4" BORE W/HARDENED TEETH
Part # 80B36FH X 1-3/4
BDI # 17159893
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
572895
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore