81XC16F X 3-7/16 SPLIT
Description
81XC16F X 3-7/16 SPLIT SPROCKET
Part # 81XC16F-3G-SPLIT
BDI # 20887824
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
81XC12F X 1-7/16 SPLIT
Description
81XC12F X 1-7/16 SPLIT SPROCKET
Part # 81XC12F-1G-SPLIT
BDI # 20887550
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
81XC12F X 2-3/16 SPLIT
Description
81XC12F X 2-3/16 SPLIT SPROCKET ; 2-3/16" KW2SS
Part # 81XC12F-2C-SPLIT
BDI # 20887554
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
81XC12F X 2-7/16 SPLIT
Description
81XC12F X 2-7/16 SPLIT SPROCKET ; 2-7/16" SPLIT
Part # 81XC12F-2G-SPLIT
BDI # 20887556
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
81XC20F X 1-15/16 SPLIT
Description
81XC20F X 1-15/16 SPLIT SPROCKET
Part # 81XC20F-1R-SPLIT
BDI # 20887958
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore